Shop SPEC
See all product information
Create Account
Extension Spring, 302 SS, PK3
- Mfr # H03600585500S
- Zoro # G512480373
product price:Â
$
12.15
/pk of 3, $4.05/ea
Sold in multiples of 14Â pks for
$170.10
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
5.83 lb/in
Standards
ISO 9001
Product Type
Extension Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H03600585500S
- Zoro #
- G512480373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.058 in
- Free Length
- 5 1/2 in
- Extended Length
- 8 15/64 in
- Outside Diameter
- 0.36 in
Details
- Material
- 302 Stainless Steel
- Item
- Extension Spring
- Finish
- Plain
- Spring Rate
- 5.83 lb/in
- Standards
- ISO 9001
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Initial Tension
- 1.57 lbf
- Shell Material
- 302 Stainless Steel
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.