Extension Spring, 302 SS, PK3
Mfr # H04200371500S
Zoro # G112480254
product price: $8.59
/pk 3, $2.86/eaSold in multiples of 20 for $171.80
Key Features
Material
302 Stainless Steel
Finish
Plain
Free Length
1 1/2 in
Outside Diameter
0.42 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H04200371500S
Zoro #
G112480254
UPC #
-
Country of Origin
China
Dimensions
Free Length
1 1/2 in
Outside Diameter
0.42 in
Extended Length
3 25/64 in
Wire Diameter
0.037 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
0.42 lbf
System of Measurement
Inch
Spring Rate
2.08 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.