Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # H04200372000S

  • Zoro # G312478495


product price: $8.59
/pk 3, $2.86/ea
Sold in multiples of 20 for $171.80

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
0.42 in
Product Type
Extension Spring
Free Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H04200372000S
Zoro #
G312478495
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.42 in
Free Length
2 in
Extended Length
5 15/64 in
Wire Diameter
0.037 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
1.25 lb/in
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
0.42 lbf

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.