Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # H04200451120S

  • Zoro # G112478442


product price: $8.59
/pk 3, $2.86/ea
Sold in multiples of 20 for $171.80

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
0.68 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H04200451120S
Zoro #
G112478442
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.045 in
Free Length
1 1/8 in
Extended Length
1 11/16 in
Outside Diameter
0.42 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
0.68 lbf
Product Type
Extension Spring
Spring Rate
12 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.