Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # H04200452250S

  • Zoro # G312478259


product price: $8.59
/pk 3, $2.86/ea
Sold in multiples of 20 for $171.80

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
2 1/4 in
Standards
ISO 9001
Wire Diameter
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H04200452250S
Zoro #
G312478259
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 1/4 in
Wire Diameter
0.045 in
Extended Length
4 43/64 in
Outside Diameter
0.42 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
Product Type
Extension Spring
Initial Tension
0.68 lbf
System of Measurement
Inch
Spring Rate
2.83 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.