Extension Spring, 302 SS, PK3
Mfr # H04200551500S
Zoro # G012478238
product price: $8.59
/pk 3, $2.86/eaSold in multiples of 20 for $171.80
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
16.24 lb/in
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H04200551500S
Zoro #
G012478238
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.42 in
Free Length
1 1/2 in
Extended Length
2 15/64 in
Wire Diameter
0.055 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
16.24 lb/in
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
1.17 lbf
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.