Extension Spring, 302 SS, PK3
- Mfr # H04200552500S
- Zoro # G912478390
product price:Â
$
8.59
/pk of 3, $2.86/ea
Sold in multiples of 20Â pks for
$171.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
4 13/64 in
Outside Diameter
0.42 in
Free Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H04200552500S
- Zoro #
- G912478390
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Finish
- Plain
- Item
- Extension Spring
- Initial Tension
- 1.17 lbf
- Standards
- ISO 9001
- Product Type
- Extension Spring
- Spring Rate
- 7 lb/in
- System of Measurement
- Inch
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Extended Length
- 4 13/64 in
- Outside Diameter
- 0.42 in
- Free Length
- 2 1/2 in
- Wire Diameter
- 0.055 in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.