Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # H05000373000S

  • Zoro # G012478566


product price: $8.75
/pk 3, $2.92/ea
Sold in multiples of 19 for $166.25

Key Features

Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.037 in
Standards
ISO 9001
Initial Tension
0.33 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H05000373000S
Zoro #
G012478566
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.037 in
Extended Length
11 3/32 in
Outside Diameter
0.5 in
Free Length
3 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
Initial Tension
0.33 lbf
System of Measurement
Inch
Spring Rate
0.42 lb/in
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.