Extension Spring, 302 SS, PK3
Mfr # H05000373500S
Zoro # G512478592
product price: $10.99
/pk 3, $3.66/eaSold in multiples of 15 for $164.85
Key Features
Material
302 Stainless Steel
Finish
Plain
System of Measurement
Inch
Initial Tension
0.33 lbf
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05000373500S
Zoro #
G512478592
UPC #
-
Country of Origin
China
Dimensions
Extended Length
13 19/32 in
Free Length
3 1/2 in
Outside Diameter
0.5 in
Wire Diameter
0.037 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Inch
Initial Tension
0.33 lbf
Product Type
Extension Spring
Spring Rate
0.33 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.