Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # H05000412000S

  • Zoro # G812478650


product price: $8.75
/pk 3, $2.92/ea
Sold in multiples of 19 for $166.25

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Inch
Free Length
2 in
Wire Diameter
0.041 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H05000412000S
Zoro #
G812478650
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 in
Wire Diameter
0.041 in
Extended Length
5 21/64 in
Outside Diameter
0.5 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring
Initial Tension
0.42 lbf
Spring Rate
1.25 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.