Extension Spring, 302 SS, PK3
Mfr # H05000454500S
Zoro # G212478571
product price: $11.75
/pk 3, $3.92/eaSold in multiples of 15 for $176.25
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
0.58 lbf
Standards
ISO 9001
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05000454500S
Zoro #
G212478571
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.045 in
Free Length
4 1/2 in
Outside Diameter
0.5 in
Extended Length
13 5/64 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
0.58 lbf
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
0.67 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.