Extension Spring, 302 SS, PK3
Mfr # H05000491370S
Zoro # G812478537
product price: $10.59
/pk 3, $3.53/eaSold in multiples of 16 for $169.44
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
0.73 lbf
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05000491370S
Zoro #
G812478537
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.049 in
Extended Length
2 1/4 in
Free Length
1 3/8 in
Outside Diameter
0.5 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
0.73 lbf
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
8.41 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.