Shop SPEC
See all product information
Create Account
Extension Spring, 302 SS, PK3
- Mfr # H05000553000S
- Zoro # G012479112
product price:Â
$
10.99
/pk of 3, $3.66/ea
Sold in multiples of 15Â pks for
$164.85
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
1 lbf
System of Measurement
Inch
Standards
ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H05000553000S
- Zoro #
- G012479112
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Item
- Extension Spring
- Finish
- Plain
- Initial Tension
- 1 lbf
- System of Measurement
- Inch
- Standards
- ISO 9001
- Product Type
- Extension Spring
- Spring Rate
- 3.25 lb/in
- Shell Material
- 302 Stainless Steel
Dimensions
- Free Length
- 3 in
- Extended Length
- 6 1/64 in
- Outside Diameter
- 0.5 in
- Wire Diameter
- 0.055 in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.