Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # H06500551500S

  • Zoro # G412479392


product price: $11.69
/pk 3, $3.90/ea
Sold in multiples of 15 for $175.35

Key Features

Material
302 Stainless Steel
Finish
Plain
Initial Tension
0.75 lbf
Standards
ISO 9001
Spring Rate
11.16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H06500551500S
Zoro #
G412479392
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.65 in
Free Length
1 1/2 in
Extended Length
2 13/64 in
Wire Diameter
0.055 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
0.75 lbf
Standards
ISO 9001
Spring Rate
11.16 lb/in
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.