Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E01200161120S

  • Zoro # G401795960


product price: $15.19
/pk 5, $3.04/ea
Sold in multiples of 13 for $197.47

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Spring Rate (Lbs./In.)
1.17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01200161120S
Zoro #
G401795960
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/25 in
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Extended Length
2 1/16 in
Free Length
1 1/8 in
Wire Diameter
0.016 in
Outside Diameter
0.12 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.17 lb/in
Load (Lbs.)
1.33 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Initial Tension (Lbs.)
0.17 lb
End Type
Full Twist Loop
Deflection @ Load
0.95 in
Item
Extension Spring
Spring Rate
1.17 lb/in
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
0.17 lbf
Product Type
Extension Spring

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.