Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E01800181250S

  • Zoro # G501795525


product price: $16.19
/pk 5, $3.24/ea
Sold in multiples of 13 for $210.47

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Spring Rate (Lbs./In.)
0.58 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01800181250S
Zoro #
G501795525
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Outside Diameter
0.18 in
Extended Length
3 17/64 in
Free Length
1 1/4 in
Wire Diameter
0.018 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.58 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
0.12 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
2.01 in
Load (Lbs.)
1.29 lb
Item
Extension Spring
Finish
Passivated
Hook Configuration
No Hook
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Initial Tension
0.12 lbf
Spring Rate
0.58 lb/in

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.