Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E01800200750S

  • Zoro # G501795495


product price: $15.99
/pk 5, $3.20/ea
Sold in multiples of 12 for $191.88

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.02 in
Spring Rate (Lbs./In.)
2.25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01800200750S
Zoro #
G501795495
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.02 in
Outside Diameter
0.18 in
Extended Length
1 29/64 in
Free Length
3/4 in
Wire Diameter
0.02 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.25 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
0.16 lb
Load (Lbs.)
1.73 lb
Deflection @ Load
0.71 in
Finish
Passivated
End Type
Full Twist Loop
Spring Rate
2.25 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
0.16 lbf
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.