Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E02400221370S

  • Zoro # G101796762


product price: $15.19
/pk 5, $3.04/ea
Sold in multiples of 13 for $197.47

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.24 in
Wire Dia.
0.022 in
Spring Rate (Lbs./In.)
0.67 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02400221370S
Zoro #
G101796762
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 37/100 in
Outside Dia.
0.24 in
Wire Dia.
0.022 in
Wire Diameter
0.022 in
Outside Diameter
0.24 in
Free Length
1 3/8 in
Extended Length
3 25/32 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.67 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
2.41 in
Initial Tension (Lbs.)
0.16 lb
Load (Lbs.)
1.72 lb
Finish
Passivated
End Type
Full Twist Loop
Product Type
Extension Spring
Initial Tension
0.16 lbf
Spring Rate
0.67 lb/in
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.