Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E03600372000S

  • Zoro # G801797526


product price: $15.19
/pk 5, $3.04/ea
Sold in multiples of 13 for $197.47

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
1.83 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600372000S
Zoro #
G801797526
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Outside Diameter
0.36 in
Free Length
2 in
Extended Length
4 7/16 in
Wire Diameter
0.037 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.83 lb/in
Deflection @ Load
2.44 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
4.92 lb
Item
Extension Spring
Finish
Passivated
Initial Tension (Lbs.)
0.42 lb
End Type
Full Twist Loop
Hook Configuration
No Hook
Spring Rate
1.83 lb/in
Initial Tension
0.42 lbf
System of Measurement
Inch
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.