Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E03600553000S

  • Zoro # G301797590


product price: $17.79
/pk 5, $3.56/ea
Sold in multiples of 11 for $195.69

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600553000S
Zoro #
G301797590
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.36 in
Wire Dia.
0.055 in
Free Length
3 in
Wire Diameter
0.055 in
Extended Length
4 15/32 in
Outside Diameter
0.36 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
9 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
1.33 lb
End Type
Full Twist Loop
Deflection @ Load
1.47 in
Item
Extension Spring
Finish
Passivated
Load (Lbs.)
14.66 lb
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
1.33 lbf
System of Measurement
Inch
Spring Rate
9 lb/in
Standards
AMS 5688, ASTM A313

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.