Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E05000452000S

  • Zoro # G901795521


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 10 for $183.90

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
2.17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000452000S
Zoro #
G901795521
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.5 in
Wire Dia.
0.045 in
Free Length
2 in
Outside Diameter
0.5 in
Wire Diameter
0.045 in
Extended Length
4 39/64 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.17 lb/in
Load (Lbs.)
6.25 lb
Initial Tension (Lbs.)
0.58 lb
Deflection @ Load
2.61 in
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
Standards
AMS 5688, ASTM A313
Spring Rate
2.17 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
0.58 lbf

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.