Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # H01200160500S

  • Zoro # G312478679


product price: $12.25
/pk 5, $2.45/ea
Sold in multiples of 14 for $171.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Spring Rate
3.83 lb/in
Free Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01200160500S
Zoro #
G312478679
UPC #
-
Country of Origin
China

Dimensions

Free Length
1/2 in
Outside Diameter
0.12 in
Extended Length
13/16 in
Wire Diameter
0.016 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Standards
ISO 9001
Spring Rate
3.83 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
0.17 lbf

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.