Extension Spring, 302 SS, PK5
Mfr # H01800202000S
Zoro # G112479104
product price: $12.25
/pk 5, $2.45/eaSold in multiples of 14 for $171.50
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.02 in
Free Length
2 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H01800202000S
Zoro #
G112479104
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.02 in
Free Length
2 in
Extended Length
4 13/16 in
Outside Diameter
0.18 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
0.16 lbf
System of Measurement
Inch
Spring Rate
0.58 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.