Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK5

  • Mfr # H01800240750S

  • Zoro # G812479961


product price: $12.25
/pk 5, $2.45/ea
Sold in multiples of 14 for $171.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
5.75 lb/in
Wire Diameter
0.024 in
Initial Tension
0.26 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01800240750S
Zoro #
G812479961
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.024 in
Extended Length
1 13/64 in
Outside Diameter
0.18 in
Free Length
3/4 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
5.75 lb/in
Initial Tension
0.26 lbf
Standards
ISO 9001
System of Measurement
Inch
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.