Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # H02400411000S

  • Zoro # G712478651


product price: $12.25
/pk 5, $2.45/ea
Sold in multiples of 14 for $171.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
1 in
Extended Length
1 5/16 in
Initial Tension
0.87 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H02400411000S
Zoro #
G712478651
UPC #
-
Country of Origin
China

Dimensions

Free Length
1 in
Extended Length
1 5/16 in
Outside Diameter
0.24 in
Wire Diameter
0.041 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Initial Tension
0.87 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
28.82 lb/in
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.