Extension Spring, 302 SS, PK5
Mfr # H02400411120S
Zoro # G312478655
product price: $12.25
/pk 5, $2.45/eaSold in multiples of 14 for $171.50
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
0.87 lbf
Extended Length
1 31/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H02400411120S
Zoro #
G312478655
UPC #
-
Country of Origin
China
Dimensions
Extended Length
1 31/64 in
Outside Diameter
0.24 in
Free Length
1 1/8 in
Wire Diameter
0.041 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
0.87 lbf
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
24.07 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.