Extension Spring, 302 SS, PK5
Mfr # H03000552000S
Zoro # G612479185
product price: $12.25
/pk 5, $2.45/eaSold in multiples of 14 for $171.50
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
26.82 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H03000552000S
Zoro #
G612479185
UPC #
-
Country of Origin
China
Dimensions
Extended Length
2 19/32 in
Outside Diameter
0.3 in
Free Length
2 in
Wire Diameter
0.055 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
26.82 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
1.6 lbf
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.