Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # H03600313000S

  • Zoro # G312479126


product price: $12.25
/pk 5, $2.45/ea
Sold in multiples of 14 for $171.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Initial Tension
0.27 lbf
Spring Rate
0.42 lb/in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03600313000S
Zoro #
G312479126
UPC #
-
Country of Origin
China

Dimensions

Extended Length
9 23/32 in
Wire Diameter
0.031 in
Free Length
3 in
Outside Diameter
0.36 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Initial Tension
0.27 lbf
Spring Rate
0.42 lb/in
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.