Extension Spring, 302 SS, PK5
Mfr # H03600392500S
Zoro # G012479921
product price: $12.25
/pk 5, $2.45/eaSold in multiples of 14 for $171.50
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
0.36 in
Standards
ISO 9001
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H03600392500S
Zoro #
G012479921
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.36 in
Free Length
2 1/2 in
Extended Length
5 1/2 in
Wire Diameter
0.039 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
0.52 lbf
Product Type
Extension Spring
Spring Rate
1.75 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.