Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # T42770

  • Zoro # G001797982


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
0.43 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42770
Zoro #
G001797982
UPC #
-
Country of Origin
China

Dimensions

Overall Length
210 mm
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Free Length
210 mm
Extended Length
538 mm
Wire Diameter
2.8 mm
Outside Diameter
30 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.43 N/mm
Finish
Plain
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Deflection @ Load
328 mm
Initial Tension (Lbs.)
5.51 lb
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
37.45 lb
Hook Configuration
No Hook
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
0.43 N/mm
Initial Tension
5.51 lbf
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.