Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # T42890

  • Zoro # G401797995


product price: $25.65
/ea
Sold in multiples of 8 for $205.20

Key Features

Type
High Precision
Material
302 Stainless Steel
Overall Length
243 mm
Outside Dia.
36 mm
Wire Dia.
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42890
Zoro #
G401797995
UPC #
-
Country of Origin
China

Dimensions

Overall Length
243 mm
Outside Dia.
36 mm
Wire Dia.
3.2 mm
Extended Length
653 mm
Outside Diameter
36 mm
Wire Diameter
3.2 mm
Free Length
243 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.42 N/mm
Deflection @ Load
410 mm
Load (Lbs.)
45.51 lb
Initial Tension (Lbs.)
7.12 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
0.42 N/mm
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Initial Tension
7.12 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.