Zoro Homepage

Extension Spring, 302 SS

  • Mfr # T42990

  • Zoro # G301798016


product price: $16.45
/ea
Sold in multiples of 12 for $197.40

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Spring Rate (Lbs./In.)
1.18 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42990
Zoro #
G301798016
UPC #
-
Country of Origin
China

Dimensions

Overall Length
146 mm
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Outside Diameter
40 mm
Free Length
146 mm
Extended Length
328 mm
Wire Diameter
3.6 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.18 N/mm
End Type
Full Twist Loop
Deflection @ Load
181.99 mm
Load (Lbs.)
56.93 lb
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Initial Tension (Lbs.)
8.53 lb
Finish
Plain
Product Type
Extension Spring
Initial Tension
8.53 lbf
Spring Rate
1.18 N/mm
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.