Zoro Homepage

Extension Spring, 302 SS

  • Mfr # T43110

  • Zoro # G701797923


product price: $21.15
/ea
Sold in multiples of 9 for $190.35

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
45 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
1.26 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43110
Zoro #
G701797923
UPC #
-
Country of Origin
China

Dimensions

Overall Length
163 mm
Outside Dia.
45 mm
Wire Dia.
4 mm
Outside Diameter
45 mm
Extended Length
366 mm
Free Length
163 mm
Wire Diameter
4 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.26 N/mm
Finish
Plain
Deflection @ Load
203 mm
Load (Lbs.)
67.6 lb
Initial Tension (Lbs.)
10.2 lb
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Product Type
Extension Spring
Spring Rate
1.26 N/mm
System of Measurement
Metric
Initial Tension
10.2 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.