Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # T43190

  • Zoro # G301798009


product price: $17.45
/ea
Sold in multiples of 11 for $191.95

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
32 mm
Wire Dia.
4.5 mm
Spring Rate (Lbs./In.)
6.69 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43190
Zoro #
G301798009
UPC #
-
Country of Origin
China

Dimensions

Overall Length
154 mm
Outside Dia.
32 mm
Wire Dia.
4.5 mm
Extended Length
226.6 mm
Outside Diameter
32 mm
Free Length
154 mm
Wire Diameter
4.5 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
6.69 N/mm
End Type
Full Twist Loop
Load (Lbs.)
128.28 lb
Initial Tension (Lbs.)
19.1 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
Deflection @ Load
72.6 mm
Item
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
6.69 N/mm
Initial Tension
19.1 lbf
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.