Zoro Homepage

Extension Spring, 302 SS

  • Mfr # T43240

  • Zoro # G701797954


product price: $45.39
/ea
Sold in multiples of 5 for $226.95

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
50 mm
Wire Dia.
4.5 mm
Spring Rate (Lbs./In.)
0.92 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43240
Zoro #
G701797954
UPC #
-
Country of Origin
China

Dimensions

Overall Length
250 mm
Outside Dia.
50 mm
Wire Dia.
4.5 mm
Extended Length
596 mm
Wire Diameter
4.5 mm
Free Length
250 mm
Outside Diameter
50 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.92 N/mm
End Type
Full Twist Loop
Initial Tension (Lbs.)
12.54 lb
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Finish
Plain
Deflection @ Load
346 mm
Load (Lbs.)
84.46 lb
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric
Initial Tension
12.54 lbf
Spring Rate
0.92 N/mm
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.