Zoro Homepage

Extension Spring, 302 SS

  • Mfr # T43300

  • Zoro # G201798024


product price: $17.45
/ea
Sold in multiples of 11 for $191.95

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
36 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
11.08 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43300
Zoro #
G201798024
UPC #
-
Country of Origin
China

Dimensions

Overall Length
127 mm
Outside Dia.
36 mm
Wire Dia.
5 mm
Extended Length
178.5 mm
Free Length
127 mm
Outside Diameter
36 mm
Wire Diameter
5 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
11.08 N/mm
Item
Extension Spring
Finish
Plain
Deflection @ Load
51.5 mm
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Load (Lbs.)
151.31 lb
Initial Tension (Lbs.)
23.04 lb
Product Type
Extension Spring
Spring Rate
11.08 N/mm
Hook Configuration
No Hook
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
23.04 lbf
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.