Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # T43310

  • Zoro # G701798005


product price: $34.69
/ea
Sold in multiples of 8 for $277.52

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
36 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
7.11 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43310
Zoro #
G701798005
UPC #
-
Country of Origin
China

Dimensions

Overall Length
172 mm
Outside Dia.
36 mm
Wire Dia.
5 mm
Free Length
172 mm
Wire Diameter
5 mm
Extended Length
252.4 mm
Outside Diameter
36 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
7.11 N/mm
End Type
Full Twist Loop
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
Initial Tension (Lbs.)
22.73 lb
Load (Lbs.)
151.31 lb
Deflection @ Load
80.4 mm
Finish
Plain
Spring Rate
7.11 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Initial Tension
22.73 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.