Zoro Homepage

Extension Spring, 302 SS

  • Mfr # T43340

  • Zoro # G801797922


product price: $40.19
/ea
Sold in multiples of 6 for $241.14

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
55 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
2.65 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43340
Zoro #
G801797922
UPC #
-
Country of Origin
China

Dimensions

Overall Length
157 mm
Outside Dia.
55 mm
Wire Dia.
5 mm
Free Length
157 mm
Extended Length
302 mm
Wire Diameter
5 mm
Outside Diameter
55 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.65 N/mm
Finish
Plain
End Type
Full Twist Loop
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Deflection @ Load
145 mm
Load (Lbs.)
101.69 lb
Initial Tension (Lbs.)
15.34 lb
Item
Extension Spring
Spring Rate
2.65 N/mm
Initial Tension
15.34 lbf
Hook Configuration
No Hook
System of Measurement
Metric
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.