Zoro Homepage

Extension Spring, 302 SS

  • Mfr # T43360

  • Zoro # G201797942


product price: $46.49
/ea
Sold in multiples of 5 for $232.45

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
55 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
1.07 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43360
Zoro #
G201797942
UPC #
-
Country of Origin
China

Dimensions

Overall Length
227 mm
Outside Dia.
55 mm
Wire Dia.
5 mm
Free Length
227 mm
Extended Length
589 mm
Wire Diameter
5 mm
Outside Diameter
55 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1.07 N/mm
Initial Tension (Lbs.)
14.91 lb
End Type
Full Twist Loop
Load (Lbs.)
101.69 lb
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Deflection @ Load
362 mm
Finish
Plain
Hook Configuration
No Hook
Spring Rate
1.07 N/mm
Product Type
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
System of Measurement
Metric
Initial Tension
14.91 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.