Zoro Homepage

Extension Spring, 3in.L, 0.105in.dia., PK10

  • Mfr # E10001053000M

  • Zoro # G0493258


product price: $54.29
/pk 10, $5.43/ea

Key Features

Material
Music Wire
Overall Length
3 in
Outside Dia.
1 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
22.1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001053000M
Zoro #
G0493258
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Outside Dia.
1 in
Wire Dia.
0.105 in
Free Length
3 in
Wire Diameter
0.105 in
Outside Diameter
1 in
Extended Length
4 47/64 in

Details

Material
Music Wire
Spring Rate (Lbs./In.)
22.1 lb/in
Initial Tension (Lbs.)
3.8 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Extension Spring
Finish
Oil
Spring Rate
22.1 lb/in
System of Measurement
Inch
Initial Tension
3.8 lbf
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 3 In., Outside Dia. 1.000 In., Wire Dia. 0.105 In., Initial Tension (Lbs.) 3.8, Spring Rate (Lbs./In.) 22.1, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.