Zoro Homepage

Extension Spring, 5in.L, 0.055in.dia., PK10

  • Mfr # E05000555000M

  • Zoro # G0493370


product price: $38.89
/pk 10, $3.89/ea

Key Features

Material
Music Wire
Overall Length
5 in
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000555000M
Zoro #
G0493370
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 in
Outside Dia.
0.5 in
Wire Dia.
0.055 in
Outside Diameter
0.5 in
Free Length
5 in
Wire Diameter
0.055 in
Extended Length
11 3/32 in

Details

Material
Music Wire
Spring Rate (Lbs./In.)
2 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.2 lb
Item
Extension Spring
Meets/Exceeds
ASTM A228 and AMS 5112
Finish
Oil
Initial Tension
1.2 lbf
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Spring Rate
2 lb/in

Description

Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 5 In., Outside Dia. 0.500 In., Wire Dia. 0.055 In., Initial Tension (Lbs.) 1.2, Spring Rate (Lbs./In.) 2, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.