Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 6in.L, 0.148in.dia., PK10

  • Mfr # 81134CS

  • Zoro # G0493328


product price: $23.15
/pk 3, $7.72/ea
Sold in multiples of 3 for $69.45

Key Features

Material
Music Wire
Overall Length
6 in
Outside Dia.
1.25 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
20.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81134CS
Zoro #
G0493328
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Outside Dia.
1.25 in
Wire Dia.
0.148 in
Extended Length
9 61/64 in
Free Length
6 in
Outside Diameter
1.25 in
Wire Diameter
0.148 in

Details

Material
Music Wire
Spring Rate (Lbs./In.)
20.3 lb/in
Meets/Exceeds
ASTM A228 and AMS 5112
Initial Tension (Lbs.)
7.95 lb
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
20.3 lb/in
Hook Configuration
No Hook
Initial Tension
7.95 lbf

Description

Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 6 In., Outside Dia. 1.250 In., Wire Dia. 0.148 In., Initial Tension (Lbs.) 7.95, Spring Rate (Lbs./In.) 20.3, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.