Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # E10000956500M

  • Zoro # G401915337


product price: $9.99
/ea
Sold in multiples of 20 for $199.80

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
3.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10000956500M
Zoro #
G401915337
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Outside Dia.
1 in
Wire Dia.
0.095 in
Extended Length
14 7/8 in
Free Length
6 1/2 in
Wire Diameter
0.095 in
Outside Diameter
1 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.3 lb/in
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
8.38 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
30 lb
Initial Tension (Lbs.)
2.7 lb
Item
Extension Spring
Spring Rate
3.3 lb/in
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
2.7 lbf
Product Type
Extension Spring

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.