Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # EM1501400349M

  • Zoro # G401797476


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
15 mm
Wire Dia.
1.4 mm
Spring Rate (Lbs./In.)
0.07 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM1501400349M
Zoro #
G401797476
UPC #
-
Country of Origin
China

Dimensions

Overall Length
348.8 mm
Outside Dia.
15 mm
Wire Dia.
1.4 mm
Free Length
348.8 mm
Outside Diameter
15 mm
Wire Diameter
1.4 mm
Extended Length
1,122.99 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.07 N/mm
Item
Extension Spring
End Type
Full Twist Loop
Finish
Oil
Spring Rate
0.07 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
System of Measurement
Metric
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.