Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM2503600432M
Zoro #
G601797719
UPC #
-
Country of Origin
China
Dimensions
Overall Length
431.7 mm
Outside Dia.
25 mm
Wire Dia.
3.6 mm
Outside Diameter
25 mm
Free Length
431.7 mm
Extended Length
668.34 mm
Wire Diameter
3.6 mm
Details
Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.54 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
Hook Configuration
No Hook
Spring Rate
1.54 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
System of Measurement
Metric
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.