Extension Spring, Carbon Steel
Mfr # H15001257000M
Zoro # G812479749
product price: $8.99
/eaSold in multiples of 19 for $170.81
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Inch
Outside Diameter
1.5 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H15001257000M
Zoro #
G812479749
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.5 in
Wire Diameter
0.125 in
Free Length
7 in
Extended Length
17 3/8 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
4.2 lbf
Spring Rate
4.1 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.