Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # H15001485000M

  • Zoro # G612479789


product price: $6.89
/ea
Sold in multiples of 25 for $172.25

Key Features

Material
Music Wire
Finish
Oil
Initial Tension
6.7 lbf
Wire Diameter
0.148 in
Product Type
Extension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15001485000M
Zoro #
G612479789
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.148 in
Extended Length
8 5/8 in
Outside Diameter
1.5 in
Free Length
5 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Initial Tension
6.7 lbf
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
18.7 lb/in
System of Measurement
Inch

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.