Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # H15001486000M

  • Zoro # G412479767


product price: $8.15
/ea
Sold in multiples of 21 for $171.15

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
6 in
Spring Rate
12.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15001486000M
Zoro #
G412479767
UPC #
-
Country of Origin
China

Dimensions

Free Length
6 in
Wire Diameter
0.148 in
Extended Length
11 17/64 in
Outside Diameter
1.5 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Spring Rate
12.9 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
6.7 lbf

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.