Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # H17501485000M

  • Zoro # G812479695


product price: $7.39
/ea
Sold in multiples of 23 for $169.97

Key Features

Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
5.79 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H17501485000M
Zoro #
G812479695
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.148 in
Free Length
5 in
Extended Length
8 29/32 in
Outside Diameter
1.75 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
5.79 lbf
System of Measurement
Inch
Spring Rate
15 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.