Extension Spring, Carbon Steel
Mfr # H17501487000M
Zoro # G312479546
product price: $10.25
/eaSold in multiples of 17 for $174.25
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.148 in
System of Measurement
Inch
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H17501487000M
Zoro #
G312479546
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.148 in
Extended Length
15 39/64 in
Outside Diameter
1.75 in
Free Length
7 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
6.8 lb/in
Initial Tension
5.79 lbf
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.